Zoro Homepage
This item is Discontinued.
Maxim Lighting Mingle LED 2-Light 17.5" Wide Bronze / Satin Brass Wall Sconce 21662WTBZSBR

Mingle LED 2-Light 17.5" Wide Bronze / Satin Brass Wall Sconce (Discontinued)

  • Mfr # 21662WTBZSBR
  • Zoro # G1892516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21662WTBZSBR
Zoro #
G1892516
UPC #
783209210349
Country of Origin
China

Dimensions

Height
17.5
Width
Steel, Glass
Size
Bronze / Satin Brass
Overall Length
25
Overall Height
7.5
Length
Bronze / Satin Brass
Thickness
120
Backplate Height
5
Wire Length
8

Details

Dimmable
Yes
For Use With
3.52736
ADA Compliant
No
Maximum Wattage Per Bulb
9,4
Collection
Mingle LED
Number of Bulbs
2
Shade Finish
White
Bulb Type
E26 Medium, G9 LED

Description

An eclectic design form combining function with Mid-Century influences features articulated arms that support parabolic shades that can swivel to direct the light. Available in your choice of Bronze with Satin Brass or Black with Satin Nickel, both with opal White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.