This item is Discontinued.

Maxim Lighting Mingle LED 4-Light 21" Wide Black / Satin Nickel Chandelier 21666WTBKSN

Mingle LED 4-Light 21" Wide Black / Satin Nickel Chandelier (Discontinued)

  • Mfr # 21666WTBKSN
  • Zoro # G1878988
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21666WTBKSN
Zoro #
G1878988
UPC #
783209210370
Country of Origin
China

Dimensions

Size
Black / Satin Nickel
Length
Black / Satin Nickel
Overall Height
38
Height
21
Width
Steel, Glass
Inside Diameter
72
Thickness
120
Overall Length
28.5
Wire Length
120
Maximum Height
72

Details

For Use With
19.62094
Dimmable
Yes
Collection
Mingle LED
Maximum Wattage Per Bulb
9 , 4
Number of Bulbs
4
Shade Finish
White
ADA Compliant
No
Bulb Type
E26 Medium, G9 LED

Description

An eclectic design form combining function with Mid-Century influences features articulated arms that support parabolic shades that can swivel to direct the light. Available in your choice of Bronze with Satin Brass or Black with Satin Nickel, both with opal White glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.