
Mini 1-Light 5" Wide Architectural Bronze Outdoor Wall Sconce
Mfr # 86199ABZ
Zoro # G1461462
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Features
Dark Sky; 4" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
5
Length
Architectural Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86199ABZ
Zoro #
G1461462
UPC #
783209209107
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
5
Length
Architectural Bronze
Fixture Width
4.33 in
Fixture Height
4.33 in
Thickness
120
Overall Height
4
Size
Architectural Bronze
Overall Length
6.25
Backplate Height
4.33
Wire Length
6 in
Description
Small scale outdoor lighting perfect for indoor and outdoor applications. The indirect exterior lighting not only provides illumination where you want but also highlights the building structure for a beautiful architectural effect. Available in four finishes: Black, Silver, Architectural Bronze, and White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.