Zoro Homepage

Mini 1-Light 5" Wide Silver Outdoor Wall Sconce

  • Mfr # 86199SV

  • Zoro # G1457938


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 4" Extension
Voltage
120 V
Width
Die Cast Aluminum
Length
Silver
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86199SV
Zoro #
G1457938
UPC #
783209209091
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5
Length
Silver
Fixture Height
4.33 in
Fixture Width
4.33 in
Overall Height
4
Thickness
120
Size
Silver
Overall Length
6.25
Backplate Height
4.25
Wire Length
6 in

Description

Small scale outdoor lighting perfect for indoor and outdoor applications. The indirect exterior lighting not only provides illumination where you want but also highlights the building structure for a beautiful architectural effect. Available in four finishes: Black, Silver, Architectural Bronze, and White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.