
Mini Hi-Bay 1-Light 10" Wide Antique Copper Pendant Light (Discontinued)
- Mfr # 25027MSKACP/BUI
- Zoro # G1880388
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25027MSKACP/BUI
Zoro #
G1880388
UPC #
783209017481
Country of Origin
China
Dimensions
Height
10
Length
Antique Copper
Width
Steel, Aluminum
Size
Antique Copper
Overall Height
10
Thickness
120
Inside Diameter
65.75
Overall Length
6.5
Maximum Height
65.75
Wire Length
78
Details
Style
Traditional
Shade Material
Glass
Collection
Mini Hi-Bay
Dimmable
Yes
For Use With
4.4
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Shade Finish
Mirror Smoke
Description
Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.