This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 10" Wide Bronze Pendant Light 25024BZ

Mini Hi-Bay 1-Light 10" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 25024BZ
  • Zoro # G1880561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25024BZ
Zoro #
G1880561
UPC #
783209005235
Country of Origin
China

Dimensions

Height
10
Length
Bronze
Width
Steel, Aluminum
Size
Bronze
Inside Diameter
65.75
Overall Height
10
Thickness
120
Overall Length
6.75
Wire Length
78
Maximum Height
65.75

Details

Style
Traditional
Shade Material
Metal
For Use With
3.6
Collection
Mini Hi-Bay
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.