This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 10" Wide Bronze Wall Sconce 25087MSKBZ/BUI

Mini Hi-Bay 1-Light 10" Wide Bronze Wall Sconce (Discontinued)

  • Mfr # 25087MSKBZ/BUI
  • Zoro # G1897081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25087MSKBZ/BUI
Zoro #
G1897081
UPC #
783209028180
Country of Origin
China

Dimensions

Height
10
Width
Steel, Aluminum
Size
Bronze
Thickness
120
Length
Bronze
Overall Length
9
Overall Height
11.25
Backplate Height
4.5

Details

Dimmable
Yes
For Use With
4
Collection
Mini Hi-Bay
ADA Compliant
No
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Mirror Smoke
Number of Bulbs
1
Style
Traditional

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.