This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 10" Wide Satin Nickel Wall Sconce 25087MSKSN

Mini Hi-Bay 1-Light 10" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 25087MSKSN
  • Zoro # G1883748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25087MSKSN
Zoro #
G1883748
UPC #
783209014404
Country of Origin
China

Dimensions

Height
10
Width
Steel, Aluminum
Size
Satin Nickel
Length
Satin Nickel
Overall Height
11.25
Overall Length
9
Thickness
120
Backplate Height
4.5

Details

Dimmable
Yes
For Use With
4
Style
Traditional
Shade Material
Glass
ADA Compliant
No
Collection
Mini Hi-Bay
Maximum Wattage Per Bulb
60
Shade Finish
Mirror Smoke
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.