
Mini Hi-Bay 1-Light 10" Wide Satin Nickel Wall Sconce (Discontinued)
- Mfr # 25087MSKSN/BUI
- Zoro # G1884192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25087MSKSN/BUI
Zoro #
G1884192
UPC #
783209028395
Country of Origin
China
Dimensions
Height
10
Width
Steel, Aluminum
Size
Satin Nickel
Length
Satin Nickel
Thickness
120
Overall Length
9
Overall Height
11.25
Backplate Height
4.5
Details
Dimmable
Yes
For Use With
4
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Style
Traditional
Collection
Mini Hi-Bay
Shade Finish
Mirror Smoke
Number of Bulbs
1
Shade Material
Glass
ADA Compliant
No
Description
Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.