This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 10.75" Wide Bronze Wall Sconce 25062BZ

Mini Hi-Bay 1-Light 10.75" Wide Bronze Wall Sconce (Discontinued)

  • Mfr # 25062BZ
  • Zoro # G1889646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25062BZ
Zoro #
G1889646
UPC #
783209012509
Country of Origin
China

Dimensions

Height
10.75
Width
Steel, Aluminum
Size
Black
Overall Height
11
Thickness
120
Overall Length
8.75
Length
Black
Backplate Height
4.5

Details

Dimmable
Yes
For Use With
4
Maximum Wattage Per Bulb
60
Shade Material
Metal
Style
Traditional
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Collection
Mini Hi-Bay

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.