
Mini Hi-Bay 1-Light 10.75" Wide Bronze Wall Sconce (Discontinued)
- Mfr # 25062BZ/BUI
- Zoro # G1894589
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25062BZ/BUI
Zoro #
G1894589
UPC #
783209020085
Country of Origin
China
Dimensions
Height
10.75
Width
Steel, Aluminum
Size
Bronze
Overall Length
8.75
Thickness
120
Overall Height
11
Length
Bronze
Backplate Height
4.5
Details
Dimmable
Yes
For Use With
4
Collection
Mini Hi-Bay
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Style
Traditional
Shade Material
Metal
Description
Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.