This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 10.75" Wide Bronze Wall Sconce 25082BZ/BUI

Mini Hi-Bay 1-Light 10.75" Wide Bronze Wall Sconce (Discontinued)

  • Mfr # 25082BZ/BUI
  • Zoro # G1899312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25082BZ/BUI
Zoro #
G1899312
UPC #
783209027749
Country of Origin
China

Dimensions

Height
10.75
Width
Steel, Aluminum
Size
Bronze
Overall Height
11.75
Length
Bronze
Thickness
120
Overall Length
9
Backplate Height
4.5

Details

Dimmable
Yes
For Use With
4.2
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Collection
Mini Hi-Bay
Style
Traditional
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Material
Metal

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.