
Mini Hi-Bay 1-Light 11" Wide Satin Nickel Pendant Light (Discontinued)
- Mfr # 25022SN/BUI
- Zoro # G1886006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25022SN/BUI
Zoro #
G1886006
UPC #
783209017115
Country of Origin
China
Dimensions
Height
11
Length
Satin Nickel
Width
Steel, Aluminum
Size
Satin Nickel
Overall Height
11
Overall Length
6.75
Inside Diameter
65.75
Thickness
120
Wire Length
78
Maximum Height
65.75
Details
Style
Traditional
Shade Material
Metal
Dimmable
Yes
Collection
Mini Hi-Bay
For Use With
4
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
1
Description
Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.