This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 5" Wide Antique Copper Pendant Light 25018ACP

Mini Hi-Bay 1-Light 5" Wide Antique Copper Pendant Light (Discontinued)

  • Mfr # 25018ACP
  • Zoro # G1879231
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25018ACP
Zoro #
G1879231
UPC #
783209005815
Country of Origin
China

Dimensions

Height
5
Length
Antique Copper
Width
Steel
Size
Antique Copper
Inside Diameter
61.75
Overall Height
5
Thickness
120
Overall Length
2.75
Maximum Height
61.75
Wire Length
84

Details

Style
Traditional
For Use With
1.5
Collection
Mini Hi-Bay
Dimmable
Yes
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.