This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 5" Wide Satin Nickel Pendant Light 25018SN/BUI

Mini Hi-Bay 1-Light 5" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 25018SN/BUI
  • Zoro # G1879006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25018SN/BUI
Zoro #
G1879006
UPC #
783209016699
Country of Origin
China

Dimensions

Height
5
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Height
5
Thickness
120
Overall Length
2.75
Inside Diameter
61.75
Maximum Height
61.75
Wire Length
78

Details

Style
Traditional
Collection
Mini Hi-Bay
For Use With
1.5
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.