This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 8" Wide Antique Copper Pendant Light 25020ACP

Mini Hi-Bay 1-Light 8" Wide Antique Copper Pendant Light (Discontinued)

  • Mfr # 25020ACP
  • Zoro # G1879520
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25020ACP
Zoro #
G1879520
UPC #
783209004856
Country of Origin
China

Dimensions

Height
8
Length
Antique Copper
Width
Steel, Aluminum
Size
Antique Copper
Thickness
120
Overall Length
5.25
Inside Diameter
64.5
Overall Height
8
Maximum Height
64.5
Wire Length
78

Details

Style
Traditional
Shade Material
Metal
For Use With
3.3
Collection
Mini Hi-Bay
Dimmable
Yes
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.