This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 8" Wide Antique Copper Wall Sconce 25060ACP

Mini Hi-Bay 1-Light 8" Wide Antique Copper Wall Sconce (Discontinued)

  • Mfr # 25060ACP
  • Zoro # G1893922
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25060ACP
Zoro #
G1893922
UPC #
783209012080
Country of Origin
China

Dimensions

Height
8
Width
Steel, Aluminum
Size
Antique Copper
Length
Antique Copper
Overall Length
7.25
Thickness
120
Overall Height
9.75
Backplate Height
4.5

Details

Dimmable
Yes
For Use With
3.6
Collection
Mini Hi-Bay
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Shade Material
Metal
Bulb Type
E26 Medium Incandescent
Style
Traditional
ADA Compliant
No

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.