
Mini Hi-Bay 1-Light 8" Wide Antique Copper Wall Sconce (Discontinued)
- Mfr # 25080ACP/BUI
- Zoro # G1900347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25080ACP/BUI
Zoro #
G1900347
UPC #
783209026520
Country of Origin
China
Dimensions
Height
8
Width
Steel, Aluminum
Size
Antique Copper
Overall Height
10.25
Length
Antique Copper
Thickness
120
Overall Length
7.75
Backplate Height
4.5
Details
Dimmable
Yes
For Use With
3.4
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Shade Material
Metal
Maximum Wattage Per Bulb
60
Style
Traditional
ADA Compliant
No
Collection
Mini Hi-Bay
Description
Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.