
Mini Hi-Bay 1-Light 8" Wide Bronze Pendant Light (Discontinued)
- Mfr # 25030BZ
- Zoro # G1884606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25030BZ
Zoro #
G1884606
UPC #
783209110762
Country of Origin
China
Dimensions
Height
8
Length
Bronze
Width
Steel, Aluminum
Size
Bronze
Overall Height
8
Inside Diameter
72.25
Thickness
120
Overall Length
13.25
Maximum Height
72.25
Details
Style
Traditional
For Use With
3.6
Collection
Mini Hi-Bay
Dimmable
Yes
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Description
Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.