This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 8" Wide Satin Nickel Pendant Light 25020SN/BUI

Mini Hi-Bay 1-Light 8" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 25020SN/BUI
  • Zoro # G1879240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25020SN/BUI
Zoro #
G1879240
UPC #
783209017054
Country of Origin
China

Dimensions

Height
8
Length
Satin Nickel
Width
Steel, Aluminum
Size
Satin Nickel
Inside Diameter
64.5
Overall Height
8
Thickness
120
Overall Length
5.25
Wire Length
78
Maximum Height
64.5

Details

Style
Traditional
Shade Material
Metal
Dimmable
Yes
For Use With
4.4
Collection
Mini Hi-Bay
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
1

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.