This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 8" Wide Satin Nickel Pendant Light 25030SN/BUI

Mini Hi-Bay 1-Light 8" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 25030SN/BUI
  • Zoro # G1884901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25030SN/BUI
Zoro #
G1884901
UPC #
783209110816
Country of Origin
China

Dimensions

Height
8
Length
Satin Nickel
Width
Steel, Aluminum
Size
Satin Nickel
Thickness
120
Inside Diameter
72.25
Overall Length
13.25
Overall Height
8
Maximum Height
72.25

Details

Style
Traditional
Dimmable
Yes
For Use With
3.6
Collection
Mini Hi-Bay
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.