This item is Discontinued.

Maxim Lighting Mini Hi-Bay 1-Light 8" Wide Satin Nickel Wall Sconce 25090SN

Mini Hi-Bay 1-Light 8" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 25090SN
  • Zoro # G1885017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25090SN
Zoro #
G1885017
UPC #
783209111110
Country of Origin
China

Dimensions

Height
8
Width
Steel, Aluminum
Size
Satin Nickel
Overall Height
11.25
Length
Satin Nickel
Overall Length
15.5
Thickness
120
Backplate Height
4.5

Details

Dimmable
Yes
For Use With
5
Bulb Type
E26 Medium Incandescent
Style
Traditional
Collection
Mini Hi-Bay
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
60

Description

Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.