Zoro Homepage

Mod 1-Light 4" Wide Satin Nickel Pendant Light

  • Mfr # 30260CLFTSN

  • Zoro # G1880430


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
4
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30260CLFTSN
Zoro #
G1880430
UPC #
783209169807
Country of Origin
China

Dimensions

Height
4
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Thickness
120
Overall Length
6.75
Overall Height
4
Wire Length
120
Cord Length
120 in
Canopy Height
2 in
Canopy Width
5 in
Canopy Length
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Mod
Shade Material
Clear Glass , Opal G
Item
Mini Pendant
Color Temperature
3000 K
Watts
8 W
Lamp Watts
8 W
Collection
Mod
Dimmable
Yes
CRI
Greater than 90
Lamp Included
Yes
For Use With
1.94
Material
Steel, Glass
Rated Life
40,000 hrs
Maximum Wattage Per Bulb
8
ADA Compliant
No
Bulb Type
PCB Integrated LED
Shade Finish
Clear and Frosted
Number of Bulbs
1
Lumens
580
Slope Angle
120°
Dimming Method
Triac CL
Adjustable
No
Location Rating
Dry

Description

A contemporary design featuring a Satin Nickel frame supporting Clear cylinder glass shades with Frost interior diffusers all powered with energy efficient LED technology. Finally LED technology at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.