Zoro Homepage

Mod 1-Light 5" Wide Satin Nickel Wall Sconce

  • Mfr # 30261CLFTSN

  • Zoro # G1883580


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Size
Satin Nickel
Lamp Watts
8 W
Length
Satin Nickel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30261CLFTSN
Zoro #
G1883580
UPC #
783209169777
Country of Origin
China

Dimensions

Height
5
Width
Steel, Glass
Size
Satin Nickel
Length
Satin Nickel
Overall Height
7.75
Overall Length
6.75
Thickness
120
Backplate Height
2
Back Plate Width
5 in
Back Plate Height
2 in

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Lamp Watts
8 W
Voltage
120 V
For Use With
1.86
Bulb Technology
LED
Description/Special Features
7.75" Extension
Lamp Included
Yes
Bulb Type
PCB Integrated LED
Shade Material
Clear Glass , Opal G
ADA Compliant
No
Maximum Wattage Per Bulb
8
Number of Bulbs
1
Collection
Mod
Shade Finish
Clear and Frosted
Lumens
580
CRI
Greater than 90
Body Material
Steel, Glass
Color Temperature
3000 K
Dimming Method
Triac CL
Location Rating
Damp

Description

A contemporary design featuring a Satin Nickel frame supporting Clear cylinder glass shades with Frost interior diffusers all powered with energy efficient LED technology. Finally LED technology at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.