Zoro Homepage

Mod 3-Light 22" Wide Satin Nickel Vanity Light

  • Mfr # 30263CLFTSN

  • Zoro # G1889488


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
22
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30263CLFTSN
Zoro #
G1889488
UPC #
783209169791
Country of Origin
China

Dimensions

Height
22
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Height
7.75
Thickness
120
Overall Length
6.75
Backplate Height
2
Back Plate Height
2 in
Back Plate Width
5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
3
Light Type
LED
Collection Name
Mod
Shade Material
Clear Glass , Opal G
Color Temp.
3000 K
Housing Material
Steel, Glass
For Use With
4.63
Lamp Included
Yes
Features
7.75" Extension
Collection
Mod
Dimmable
Yes
Lamp Watts
7.5 W
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
7.5
Shade Finish
Clear and Frosted
ADA Compliant
No
Number of Bulbs
3
Watts
23 W
Damp/Wet Rating
Damp
Lumens
1700
CRI
Greater than 90
Adjustable
No
Dimming Method
Triac CL

Description

A contemporary design featuring a Satin Nickel frame supporting Clear cylinder glass shades with Frost interior diffusers all powered with energy efficient LED technology. Finally LED technology at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.