Zoro Homepage

Mod 5-Light 26" Wide Satin Nickel Chandelier

  • Mfr # 30265CLFTSN

  • Zoro # G1889698


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Fixture Wattage
33 W
Size
Satin Nickel
Length
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30265CLFTSN
Zoro #
G1889698
UPC #
783209169814
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Height
26
Width
Steel, Glass
Overall Length
22.5
Thickness
120
Overall Height
26
Chain Length
36
Wire Length
120
Cord Length
120 in
Canopy Length
7 in
Canopy Width
7 in
Canopy Height
1.18 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Fixture Wattage
33 W
Dimmable
Yes
Material
Steel, Glass
Collection
Mod
For Use With
9.59
Number of Lights
5
Voltage
120 V
Light Type
LED
Lamp Watts
6.5 W
Maximum Wattage Per Bulb
6.5
Number of Bulbs
5
Bulb Type
PCB Integrated LED
Shade Material
Clear Glass , Opal G
Shade Finish
Clear and Frosted
ADA Compliant
No
Color Temperature
3000 K
Bulb Included
Yes
CRI
Greater than 90
Lumens
2695
Adjustable
No
Location Rating
Dry
Dimming Method
Triac CL

Description

A contemporary design featuring a Satin Nickel frame supporting Clear cylinder glass shades with Frost interior diffusers all powered with energy efficient LED technology. Finally LED technology at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.