This item is Discontinued.

Maxim Lighting Mod 9-Light 31" Wide Satin Nickel Chandelier 30267CLFTSN

Mod 9-Light 31" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 30267CLFTSN
  • Zoro # G1886800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30267CLFTSN
Zoro #
G1886800
UPC #
783209169821
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Overall Length
30
Height
31
Overall Height
31
Thickness
120
Width
Steel, Glass
Chain Length
72
Wire Length
180

Details

For Use With
15.66
Collection
Mod
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear and Frosted
Maximum Wattage Per Bulb
5
Shade Material
Clear Glass , Opal G
Number of Bulbs
9
Bulb Type
PCB Integrated LED

Description

A contemporary design featuring a Satin Nickel frame supporting Clear cylinder glass shades with Frost interior diffusers all powered with energy efficient LED technology. Finally LED technology at an affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.