Zoro Homepage

Moda 1-Light 7" Wide Bronze Outdoor Wall Sconce

  • Mfr # 88272BGBZ

  • Zoro # G1459800


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Features
2.25" Extension
Voltage
120 V
Width
Stainless Steel, Glass
Height
7
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88272BGBZ
Zoro #
G1459800
UPC #
783209111554
Country of Origin
China

Dimensions

Width
Stainless Steel, Glass
Height
7
Length
Bronze
Fixture Width
7 in
Fixture Height
12 in
Size
Bronze
Overall Length
12
Thickness
120
Overall Height
2.25
Backplate Height
12

Description

Solid blocks of glass infused with tiny bubbles come to life when illuminated by high power LEDs concealed in the frame above. Frames are constructed of Stainless Steel and are also available in Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.