Zoro Homepage

Moda 1-Light 7" Wide Stainless Steel Outdoor Wall Sconce

  • Mfr # 88272BGSST

  • Zoro # G1461812


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Features
2.25" Extension
Voltage
120 V
Width
Stainless Steel, Glass
Height
7
Length
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88272BGSST
Zoro #
G1461812
UPC #
783209111561
Country of Origin
China

Dimensions

Width
Stainless Steel, Glass
Height
7
Length
Stainless Steel
Fixture Height
12 in
Fixture Width
7 in
Thickness
120
Overall Height
2.25
Overall Length
12
Size
Stainless Steel
Backplate Height
12

Details

Item
Outdoor Wall Mount Light
Features
2.25" Extension
Voltage
120 V
Light Technology
LED
Lumens
600
Finish
Stainless Steel
Color Temperature
3000 K
Lamp Quantity
1
Lamp Type
PCB Integrated
Housing Material
Stainless Steel, Glass
CRI
Greater than 80
Lamp Included
Yes
Lamp Watts
9 W
For Use With
11
Number of Bulbs
1
Style
Contemporary
Dimmable
Yes
Maximum Wattage Per Bulb
9
Shade Finish
Bubble Glass
Bulb Type
PCB Integrated LED
Collection
Moda
Damp/Wet Rating
Wet
Lighting Direction
Down
Dimming Method
Triac CL
ADA Compliant
Yes

Description

Solid blocks of glass infused with tiny bubbles come to life when illuminated by high power LEDs concealed in the frame above. Frames are constructed of Stainless Steel and are also available in Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.