This item is Discontinued.

Maxim Lighting Molecule 3-Light 17" Wide Polished Chrome Pendant Light 11343PC/BUL-G40-CL

Molecule 3-Light 17" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 11343PC/BUL-G40-CL
  • Zoro # G1884052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11343PC/BUL-G40-CL
Zoro #
G1884052
UPC #
783209214002
Country of Origin
China

Dimensions

Height
17
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Overall Length
21
Inside Diameter
59.5
Thickness
120
Overall Height
17
Minimum Height
20
Wire Length
120
Maximum Height
59.5

Details

Shade Material
Glass
Dimmable
Yes
Collection
Molecule
For Use With
2.24
Maximum Wattage Per Bulb
3.5
ADA Compliant
No
Bulb Type
E26 Medium G40 LED
Number of Bulbs
3

Description

This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.