This item is Discontinued.

Maxim Lighting Molecule 3-Light 17" Wide Satin Brass Pendant Light 11343SBR

Molecule 3-Light 17" Wide Satin Brass Pendant Light (Discontinued)

  • Mfr # 11343SBR
  • Zoro # G1890431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11343SBR
Zoro #
G1890431
UPC #
783209212053
Country of Origin
China

Dimensions

Height
17
Length
Satin Brass
Width
Steel
Size
Satin Brass
Thickness
120
Overall Length
21
Overall Height
17
Inside Diameter
59.5
Maximum Height
59.5
Wire Length
120
Minimum Height
20

Details

Shade Material
Glass
For Use With
0.98
Dimmable
Yes
Collection
Molecule
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium G40 Incandescent
ADA Compliant
No

Description

This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.