This item is Discontinued.

Maxim Lighting Molecule 4-Light 24" Wide Polished Chrome Pendant Light 11344PC/BUL-G40-PR

Molecule 4-Light 24" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 11344PC/BUL-G40-PR
  • Zoro # G1886721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11344PC/BUL-G40-PR
Zoro #
G1886721
UPC #
783209214125
Country of Origin
China

Dimensions

Height
24
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Thickness
120
Inside Diameter
60.5
Overall Height
24
Overall Length
14
Minimum Height
15
Wire Length
120
Maximum Height
60.5

Details

Shade Material
Glass
For Use With
3.06
Collection
Molecule
Dimmable
Yes
Bulb Type
E26 Medium G40 LED
Maximum Wattage Per Bulb
3.5
Number of Bulbs
4
ADA Compliant
No

Description

This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.