Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Molecule 6-Light 25" Wide Polished Chrome Linear Pendant 11346PC

Molecule 6-Light 25" Wide Polished Chrome Linear Pendant (Discontinued)

  • Mfr # 11346PC
  • Zoro # G1887476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11346PC
Zoro #
G1887476
UPC #
783209211940
Country of Origin
China

Dimensions

Height
35
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Overall Height
25
Inside Diameter
47.5
Thickness
120
Overall Length
4.75
Minimum Height
3
Wire Length
120
Maximum Height
47.5

Details

Shade Material
Glass
Collection
Molecule
Dimmable
Yes
For Use With
1.95
ADA Compliant
No
Bulb Type
E26 Medium G40 Incandescent
Number of Bulbs
6
Maximum Wattage Per Bulb
60

Description

This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.