
Molecule 6-Light 25" Wide Polished Chrome Linear Pendant (Discontinued)
- Mfr # 11346PC/BUL-G40-PR
- Zoro # G1888849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11346PC/BUL-G40-PR
Zoro #
G1888849
UPC #
783209214149
Country of Origin
China
Dimensions
Height
35
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Thickness
120
Inside Diameter
47.5
Overall Length
4.75
Overall Height
25
Minimum Height
3
Maximum Height
47.5
Wire Length
120
Details
Shade Material
Glass
For Use With
4.59
Dimmable
Yes
Collection
Molecule
ADA Compliant
No
Bulb Type
E26 Medium G40 LED
Maximum Wattage Per Bulb
3.5
Number of Bulbs
6
Description
This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.