
Molecule 8-Light 21" Wide Polished Chrome Linear Pendant (Discontinued)
- Mfr # 11348PC/BUL-G40-CL
- Zoro # G1898649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11348PC/BUL-G40-CL
Zoro #
G1898649
UPC #
783209214064
Country of Origin
China
Dimensions
Height
39
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Inside Diameter
56.8
Overall Height
21
Overall Length
21
Thickness
120
Minimum Height
21
Wire Length
120
Maximum Height
56.8
Details
Shade Material
Glass
Dimmable
Yes
Collection
Molecule
For Use With
5.96
Number of Bulbs
8
Maximum Wattage Per Bulb
3.5
ADA Compliant
No
Bulb Type
E26 Medium G40 LED
Description
This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.