This item is Discontinued.

Maxim Lighting Molecule 8-Light 21" Wide Satin Brass Linear Pendant 11348SBR/BUL-G40-CL

Molecule 8-Light 21" Wide Satin Brass Linear Pendant (Discontinued)

  • Mfr # 11348SBR/BUL-G40-CL
  • Zoro # G1893907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11348SBR/BUL-G40-CL
Zoro #
G1893907
UPC #
783209214071
Country of Origin
China

Dimensions

Height
39
Length
Satin Brass
Width
Steel
Size
Satin Brass
Overall Height
21
Thickness
120
Inside Diameter
56.8
Overall Length
21
Maximum Height
56.8
Wire Length
120
Minimum Height
21

Details

Shade Material
Glass
For Use With
5.96
Collection
Molecule
Dimmable
Yes
Maximum Wattage Per Bulb
3.5
Bulb Type
E26 Medium G40 LED
Number of Bulbs
8
ADA Compliant
No

Description

This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.