
Molecule 9-Light 27" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # 11349PC
- Zoro # G1897687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11349PC
Zoro #
G1897687
UPC #
783209211971
Country of Origin
China
Dimensions
Height
27
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Inside Diameter
78
Thickness
120
Overall Length
33
Overall Height
27
Wire Length
120
Maximum Height
78
Minimum Height
32.75
Details
Shade Material
Glass
Dimmable
Yes
For Use With
2.95
Collection
Molecule
Bulb Type
E26 Medium G40 Incandescent
ADA Compliant
No
Number of Bulbs
9
Maximum Wattage Per Bulb
60
Description
This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.