This item is Discontinued.

Maxim Lighting Molecule 9-Light 27" Wide Polished Chrome Pendant Light 11349PC/BUL-G40-PR

Molecule 9-Light 27" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 11349PC/BUL-G40-PR
  • Zoro # G1898280
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11349PC/BUL-G40-PR
Zoro #
G1898280
UPC #
783209214187
Country of Origin
China

Dimensions

Height
27
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Inside Diameter
78
Thickness
120
Overall Length
33
Overall Height
27
Wire Length
120
Maximum Height
78
Minimum Height
32.75

Details

Shade Material
Glass
Collection
Molecule
Dimmable
Yes
For Use With
6.91
Maximum Wattage Per Bulb
3.5
ADA Compliant
No
Bulb Type
E26 Medium G40 LED
Number of Bulbs
9

Description

This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.