Zoro Homepage

Mondrian 2-Light 14.25" Wide Umber Bronze Flush Mount Light

  • Mfr # 21151WHUB

  • Zoro # G1889339


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Umber Bronze
Length
Umber Bronze
Width
Steel, Fabric, Acrylic
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21151WHUB
Zoro #
G1889339
UPC #
783209083752
Country of Origin
China

Dimensions

Length
Umber Bronze
Width
Steel, Fabric, Acrylic
Height
14.25
Size
Umber Bronze
Overall Length
7
Overall Height
14.25
Thickness
120

Details

Housing Finish
Umber Bronze
Lamp Type
E26 Medium
Voltage
120 V
Watts
120 W
Dimmable
Yes
Item
Flush Mount Lights
Bulb Technology
Incandescent
For Use With
5.25
Lamp Watts
60 W
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Style
Transitional
Maximum Wattage Per Bulb
60
Collection
Mondrian
Shade Material
Steel , Fabric
ADA Compliant
No
Bulb Included
No
Body Material
Steel, Fabric, Acrylic
Adjustable
No
Location Rating
Dry

Description

Mondrian, a Mediterranean inspired collection, features a forged-iron frame finished in Umber Bronze. The warm glow emitted through the delicate pattern of the metal silhouette gently radiates through the off-white fabric shades to create an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.