Zoro Homepage
This item is Discontinued.
Maxim Lighting Mondrian 3-Light 24.5" Wide Umber Bronze Chandelier 21153WHUB

Mondrian 3-Light 24.5" Wide Umber Bronze Chandelier (Discontinued)

  • Mfr # 21153WHUB
  • Zoro # G1886852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21153WHUB
Zoro #
G1886852
UPC #
783209083776
Country of Origin
China

Dimensions

Width
24.5 in

Details

Lamp Quantity
3
Housing Finish
Umber Bronze
Lamp Type
E26 Medium Incandescent
Collection
Mondrian
Style
Transitional
Voltage
120 V
Dimmable
Yes
ADA Compliant
No
Shade Material
Steel , Fabric

Description

Mondrian, a Mediterranean inspired collection, features a forged-iron frame finished in Umber Bronze. The warm glow emitted through the delicate pattern of the metal silhouette gently radiates through the off-white fabric shades to create an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.