This item is Discontinued.

Maxim Lighting Montgomery 3-Light 16" Wide Polished Nickel Chandelier 24303CLPN

Montgomery 3-Light 16" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 24303CLPN
  • Zoro # G1880762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24303CLPN
Zoro #
G1880762
UPC #
783209091573
Country of Origin
China

Dimensions

Size
Polished Nickel
Height
16
Thickness
120
Length
Polished Nickel
Overall Length
20.5
Width
Metal, Crystal, Glass
Overall Height
16
Chain Length
36
Wire Length
120

Details

Collection
Montgomery
For Use With
4.62
Dimmable
Yes
Style
Candle
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Clear
Shade Material
Glass
Maximum Wattage Per Bulb
60

Description

Tradition with a twist, the Montgomery collection's Polished Nickel finish gleams with its curves and delicate arcs. Clear Glass and carefully cut crystals add sparkle. The pendant and semi-flush fixtures include a Blush fabric shade that diffuses the light and warms the glow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.