This item is Discontinued.

Maxim Lighting Montgomery 3-Light 16.5" Wide Polished Nickel Semi-Flush Mount Light 24301CLBSPN

Montgomery 3-Light 16.5" Wide Polished Nickel Semi-Flush Mount Light (Discontinued)

  • Mfr # 24301CLBSPN
  • Zoro # G1885848
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24301CLBSPN
Zoro #
G1885848
UPC #
783209091566
Country of Origin
China

Dimensions

Size
Polished Nickel
Overall Height
16.5
Overall Length
15
Length
Polished Nickel
Width
Metal, Crystal, Glass, Fabric
Thickness
120
Height
16.5

Details

For Use With
2.97
Style
Candle
Shade Material
Fabric
Collection
Montgomery
Maximum Wattage Per Bulb
75
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Number of Bulbs
3
ADA Compliant
No
Dimmable
Yes

Description

Tradition with a twist, the Montgomery collection's Polished Nickel finish gleams with its curves and delicate arcs. Clear Glass and carefully cut crystals add sparkle. The pendant and semi-flush fixtures include a Blush fabric shade that diffuses the light and warms the glow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.