
Montgomery 4-Light 22" Wide Polished Nickel Pendant Light (Discontinued)
- Mfr # 24304CLBSPN
- Zoro # G1881246
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24304CLBSPN
Zoro #
G1881246
UPC #
783209091580
Country of Origin
China
Dimensions
Height
22
Length
Polished Nickel
Width
Metal, Crystal, Glass, Fabric
Size
Polished Nickel
Thickness
120
Overall Length
27
Overall Height
22
Chain Length
36
Wire Length
120
Details
Style
Candle
Shade Material
Fabric
Collection
Montgomery
Dimmable
Yes
For Use With
7.35
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
4
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent
Description
Tradition with a twist, the Montgomery collection's Polished Nickel finish gleams with its curves and delicate arcs. Clear Glass and carefully cut crystals add sparkle. The pendant and semi-flush fixtures include a Blush fabric shade that diffuses the light and warms the glow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.