This item is Discontinued.

Maxim Lighting Montgomery 6-Light 28" Wide Polished Nickel Chandelier 24306CLPN

Montgomery 6-Light 28" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # 24306CLPN
  • Zoro # G1882479
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24306CLPN
Zoro #
G1882479
UPC #
783209091597
Country of Origin
China

Dimensions

Size
Polished Nickel
Height
28
Thickness
120
Overall Height
28
Overall Length
30
Width
Metal, Crystal, Glass
Length
Polished Nickel
Wire Length
120
Chain Length
36

Details

Style
Candle
Collection
Montgomery
For Use With
11.44
Dimmable
Yes
Shade Finish
Clear
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Tradition with a twist, the Montgomery collection's Polished Nickel finish gleams with its curves and delicate arcs. Clear Glass and carefully cut crystals add sparkle. The pendant and semi-flush fixtures include a Blush fabric shade that diffuses the light and warms the glow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.