Zoro Homepage

Moon Ray 1-Light 6" Wide Bronze Outdoor Wall Sconce

  • Mfr # 55573WTBZ

  • Zoro # G1458078


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Features
4" Extension
Voltage
120-277 V
Width
6 in
Height
18 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55573WTBZ
Zoro #
G1458078
UPC #
783209129597
Country of Origin
China

Dimensions

Width
6 in
Height
18 in
Fixture Height
17 in
Fixture Width
5.25 in

Details

Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120-277 V
Light Technology
LED
Lumens
1000
Finish
Bronze
CRI
Greater than 80
Lamp Type
PCB Integrated
Lamp Watts
20 W
Housing Material
Stainless Steel, Acrylic
Lamp Quantity
1
Color Temperature
3000 K
Lamp Included
Yes
Dimmable
No
Collection
Moon Ray
ADA Compliant
Yes
Damp/Wet Rating
Wet

Description

Crafted of 304 Grade Stainless steel and UV stabilized acrylic, Moon Ray offers a classic design thoughtfully engineered to withstand commercial uses indoors and outdoors. Advanced LED technology delivers high light output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.