Moon Ray 1-Light 6" Wide Bronze Outdoor Wall Sconce

  • Mfr # 55575WTBZ

  • Zoro # G1459636


product price:  $264.00
/ea
Free Shipping & Returns

Key Features

Features
4" Extension
Voltage
120-277 V
Width
Stainless Steel, Acrylic
Height
6
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55575WTBZ
Zoro #
G1459636
UPC #
783209129603
Country of Origin
China

Dimensions

Width
Stainless Steel, Acrylic
Height
6
Length
Bronze
Fixture Width
5.25 in
Fixture Height
23.25 in
Thickness
110-277
Size
Bronze
Overall Height
4
Overall Length
24
Backplate Height
23.25

Details

Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120-277 V
Light Technology
LED
Lumens
1300
Finish
Bronze
CRI
Greater than 80
Color Temperature
3000 K
Lamp Watts
23 W
Lamp Quantity
1
Housing Material
Stainless Steel, Acrylic
Lamp Included
Yes
Lamp Type
PCB Integrated
For Use With
6.04
ADA Compliant
Yes
Maximum Wattage Per Bulb
23
Dimmable
No
Shade Finish
White
Number of Bulbs
1
Shade Material
UV - Rated Polycarbo
Collection
Moon Ray
Bulb Type
PCB Integrated LED
Damp/Wet Rating
Wet
Rated Life
40,000 hrs

Description

Crafted of 304 Grade Stainless steel and UV stabilized acrylic, Moon Ray offers a classic design thoughtfully engineered to withstand commercial uses indoors and outdoors. Advanced LED technology delivers high light output.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.