
Moon Ray 1-Light 6" Wide Satin Nickel Outdoor Wall Sconce
Mfr # 55575WTSN
Zoro # G1460622
product price:Â $288.00
/ea
Free Shipping & Returns
Key Features
Features
4" Extension
Voltage
120-277 V
Width
6 in
Height
24 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55575WTSN
Zoro #
G1460622
UPC #
783209169852
Country of Origin
China
Dimensions
Width
6 in
Height
24 in
Fixture Height
23.25 in
Fixture Width
5.25 in
Details
Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120-277 V
Light Technology
LED
Lumens
1300
Finish
Satin Nickel
Housing Material
Stainless Steel, Acrylic
Lamp Quantity
1
Color Temperature
3000 K
Lamp Type
PCB Integrated
CRI
Greater than 80
Lamp Watts
23 W
Lamp Included
Yes
Collection
Moon Ray
ADA Compliant
Yes
Dimmable
No
Damp/Wet Rating
Wet
Rated Life
40,000 hrs
Description
Crafted of 304 Grade Stainless steel and UV stabilized acrylic, Moon Ray offers a classic design thoughtfully engineered to withstand commercial uses indoors and outdoors. Advanced LED technology delivers high light output.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.