
Moon Ray 1-Light 6" Wide Satin Nickel Outdoor Wall Sconce
Mfr # 55577WTSN
Zoro # G1459207
product price: $354.00
/ea
Free Shipping & Returns
Key Features
Features
4" Extension
Voltage
120-277 V
Width
6 in
Height
30 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55577WTSN
Zoro #
G1459207
UPC #
783209169869
Country of Origin
China
Dimensions
Width
6 in
Height
30 in
Fixture Width
5.25 in
Fixture Height
29 in
Details
Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120-277 V
Light Technology
LED
Lumens
1450
Finish
Satin Nickel
Lamp Type
PCB Integrated
Lamp Quantity
1
Color Temperature
3000 K
CRI
Greater than 80
Housing Material
Stainless Steel, Acrylic
Lamp Included
Yes
Lamp Watts
28 W
ADA Compliant
Yes
Collection
Moon Ray
Dimmable
No
Damp/Wet Rating
Wet
Description
Crafted of 304 Grade Stainless steel and UV stabilized acrylic, Moon Ray offers a classic design thoughtfully engineered to withstand commercial uses indoors and outdoors. Advanced LED technology delivers high light output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.