This item is Discontinued.

Maxim Lighting Morrow Bay DC 1-Light 7" Wide Earth Tone Outdoor Wall Sconce 3183WGET

This item is Discontinued.

Maxim Lighting

Morrow Bay DC 1-Light 7" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

Mfr # 3183WGET
Zoro # G1458811
UPC # 783209318304
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3183WGET
Zoro #
G1458811
UPC #
783209318304
Country of Origin
China

Dimensions

Width
7 in

Details

Voltage
120 V
Finish
Earth Tone
Lamp Type
E26 Medium Incandescent
Lamp Quantity
1
ADA Compliant
No
Style
Traditional
Collection
Morrow Bay DC
Dimmable
Yes
Shade Material
Glass
Shade Finish
Water Glass

Description

Morrow Bay Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.