This item is Discontinued.

Maxim Lighting Morrow Bay DC 1-Light 8.5" Wide Earth Tone Outdoor Wall Sconce 3184WGET

This item is Discontinued.

Maxim Lighting

Morrow Bay DC 1-Light 8.5" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

Mfr # 3184WGET
Zoro # G1457980
UPC # 783209318403
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3184WGET
Zoro #
G1457980
UPC #
783209318403
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
8.5
Length
Earth Tone
Overall Length
20
Thickness
120
Size
Earth Tone
Overall Height
9.5
Backplate Height
12.5

Details

For Use With
5.5
Shade Material
Glass
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Water Glass
Collection
Morrow Bay DC
Style
Traditional

Description

Morrow Bay Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.